ZKLF1560-2Z-XL
Description
ZKLF1560-2Z-XL X-LIFE AXIAL AC BALL BRG ; POR NON RETURNABLE 15MM ID X 60MM OD
Part # ZKLF1560-2Z-XL
BDI # 19265519
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ZKLF1560-2RS-XL
Description
ZKLF1560-2RS-XL X-LIFE BALL BRG ; 15MM X 60MM X 25MM
Part # ZKLF1560-2RS-XL
BDI # 1178977
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)