5311CZZ
Description
5311CZZ ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311CZZ
BDI # 663030
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256429
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5311M
Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A-2RS1/C3
Description
3311 A-2RS1/C3 ANG CONTACT BALL BEARING ; 55MMX120MMX49.2MM DR 2 SEALS
Part # 3311 A-2RS1/C3
BDI # 1250920
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A
Description
3311 A ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD DR OPEN
Part # 3311 A
BDI # 1415425
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BEARING ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)