ZKLF50140-2Z-2AP-XL
Description
ZKLF50140-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF50140-2Z-2AP-XL
BDI # 1179017
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)
7324WN MBR DU;7324WNMBRDUC1FS264B
Description
7324WNMBRDUC1FS264B
Part # 7324WNMBRDUC1FS264B
BDI # 1350571
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254949
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)