EHA21-01A10N-000
Description
EHA21-01A10N-000 LINEAR ACTUATOR ; NON-RETURNABLE
Part # EHA21-01A10N-000
BDI # 21480170
8115-448-020
Description
8115-448-020 BALL NUT ; 1.5" X 0.25" 4050LBF LOAD DYNAMIC
Part # 8115-448-020
BDI # 843984
8115-448-016
Description
8115-448-016 BALL NUT ; POR 1.5" X 0.5" 14513LBF LOAD DYNAMIC
Part # 8115-448-016
BDI # 843982
8110-448-020
Description
R-1001 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4