3MMV212WIMBRDUL
Description
3MMV212WIMBRDUL PRECISION BALL BEARING ; DUPLEX MACHINED BRONZE AC
Part # 3MMV212WIMBRDUL
BDI # 21460130
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Bronze
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9116WICRDUL
Description
3MM9116WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 80MM BORE 125MM OD
Part # 3MM9116WI DUL
BDI # 1339949
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
85BNR10HTDUELP4Y
Description
85BNR10HTDUELP4Y PRECISION AC BALL BRG ; 85MM BOREX130MM ODX22 MM W
Part # 85BNR10HTDUELP4Y
BDI # 22998005
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7017-E-T-P4S-DUL
Description
B7017-E-T-P4S-DUL SPINDLE BEARING ; 85MM BORE 130MM OD 44MM WD SR AC OPEN
Part # B7017-E-T-P4S-DUL
BDI # 1179752
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring