30305M-90KM1
Description
30305M-90KM1 TAPERED ROLLER BEARING ASSY ; 25MM BORE 62MM OD
Part # 30305M-90KM1
BDI # 1424382
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660696
Assembly Components:
X30305M (1) | Y30305M (1)
Basic Number:
30305
Precision Class:
Standard
78250-2
Description
78250-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1.309" WID
Part # 78250-2
BDI # 1425053
Features
Component:
Cone
Width - Millimeter:
33.249
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646179
Precision Class:
Standard
Basic Number:
78250
NK14/20-XL
Description
NK14/20-XL X-LIFE NEEDLE ROLLER BRG ; 14MM ID X 22MM OD
Part # NK14/20-XL
BDI # 1411909
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591044
Self Aligning:
No
GB-1212
Description
GB-1212 NEEDLE ROLLER BEARING ; 3/4" BORE 1" OD 3/4" WID
Part # GB-1212
BDI # 1086697
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Extra Precision
Global Part Number GPN:
591881
Self Aligning:
No
NK6/12-TV-XL
Description
NK6/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; 6MM BORE 12MM OD 12MM WID
Part # NK6/12-TV-XL
BDI # 18316744
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Plastic Cage
Self Aligning:
No