Page 1 of 40

Next

Compare
QVVP14V207SM

COMPARE

QVVP14V207SM

Description
QVVP14V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK

TIMKEN

Part # QVVP14V207SM

BDI # 763607

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 103.886
Other Features: Double Row | Double Nut
Global Part Number GPN: 505346
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Steel
Mounting Method: V Lock
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 422.85 / each QTY
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
SAS2

COMPARE

SAS2

Description
SAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS2

BDI # 1372548

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.431
Other Features: Single Row | High Base
Global Part Number GPN: 520209
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 118.53 / each QTY
E-P2B-TRB-1 1/2

COMPARE

E-P2B-TRB-1 1/2

Description
E-P2B-TRB-1 1/2 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 1/2

BDI # 1355675

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row
Global Part Number GPN: 603109
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 304.03 / each QTY
STB1

COMPARE

STB1

Description
STB1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # STB1

BDI # 1373661

Features

Inch - Metric: Inch
Other Features: Single Row
Global Part Number GPN: 520203
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
$ 71.36 / each QTY