Page 1 of 10

Next

Compare
E-P2B-TRB-1 1/2

COMPARE

E-P2B-TRB-1 1/2

Description
E-P2B-TRB-1 1/2 PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 1/2

BDI # 1355675

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row
Global Part Number GPN: 603109
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 304.03 / each QTY
YAS1 11/16 SGT

COMPARE

YAS1 11/16 SGT

Description
YAS1 11/16 SGT PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YAS1 11/16 SGT

BDI # 1375445

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN: 520073
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 128.67 / each QTY
RAK1 7/8

COMPARE

RAK1 7/8

Description
RAK1 7/8 PILLOW BLK BRG UNIT ; 1-7/8" BORE 2-3/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK1 7/8

BDI # 1371377

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 520415
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 182.79 / each QTY
RAKH1 7/16

COMPARE

RAKH1 7/16

Description
RAKH1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAKH1 7/16

BDI # 1371405

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.2
Other Features: Single Row | Low Base | Heavy Housing
Global Part Number GPN: 520382
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 119.65 / each QTY
RAKHL1 7/16

COMPARE

RAKHL1 7/16

Description
RAKHL1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAKHL1 7/16

BDI # 1371412

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.344
Other Features: Single Row | Low Base | Heavy Housing
Global Part Number GPN: 520375
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 173.63 / each QTY