F2B-SXV-010
Description
F2B-SXV-010; 130327 FLANGED BLK BRG ; NON RETURNABLE
Part # 130327
BDI # 260923
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
549247
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
F2B-SCEZ-30M-SHSS
Description
F2B-SCEZ-30M-SHSS; 136863 ; FLANGED BLK BALL BRG NON RETURNABLE
Part # 136863
BDI # 262163
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.3
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
P2B-IP-111L
Description
P2B-IP-111L; 069463 PILLOW BLK BRG ; NON RETURNABLE
Part # 069463
BDI # 246539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Double Row
Global Part Number GPN:
522204
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FC-SCM-112
Description
FC-SCM-112 FLANGE BLK BALL BRG ; 1-3/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 126173
BDI # 259143
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
549995
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
F4S-S2-211RE
Description
F4S-S2-211RE FLANGED BLK RLR BRG ; NON RETURNABLE
Part # 070576
BDI # 247247
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
546532
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
200