Page 1 of 46487

Next

Compare
IR 8X12X10 IS1

COMPARE

IR 8X12X10 IS1

Description
IR 8X12X10 IS1

SKF

Part # IR 8X12X10 IS1

BDI # 1422791

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.472
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Oil Hole
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
21320 E/C3

COMPARE

21320 E/C3

Description
21320 E/C3

SKF

Part # 21320 E/C3

BDI # 1269415

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
GEH 30 ES-2RS

COMPARE

GEH 30 ES-2RS

Description
GEH 30 ES-2RS

SKF

Part # GEH 30 ES-2RS

BDI # 1419171

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Other Features: 2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
NU 2212 ECML/C3

COMPARE

NU 2212 ECML/C3

Description
NU 2212 ECML/C3

SKF

Part # NU 2212 ECML/C3

BDI # 1416308

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455549
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SIL 8 C

COMPARE

SIL 8 C

Description
SIL 8 C

SKF

Part # SIL 8 C

BDI # 1419197

Features

Enclosure: Open
Housing Width - Millimeter: 6.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M8 X 1.25
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY