Page 1 of 3915

Next

Compare
B-2430-24

COMPARE

B-2430-24

Description
B-2430-24 SLEEVE BEARING ; 1.503"X1.878"X3" PWDR MTL BRNZ

ISOSTATIC

Part # 301391

BDI # 524503

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 1.875
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.878
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 3
Global Part Number GPN: 489041

Price Inventory : In stock
Loading Price
QTY
ST-24C

COMPARE

ST-24C

Description
ST-24C TAKE-UP BALL BEARING ; NON-RETURNABLE 11/16" SLOT WID

SEALMASTER

Part # 703705

BDI # 355110

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal
Global Part Number GPN: 675546
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
NP1.7/16EC

COMPARE

NP1.7/16EC

Description
NP1.7/16EC PILLOW BLOCK MOUNTED UNIT ; 2 BOLT 36.512MM X 93MM X 47.6MM

RHP BEARING

Part # NP1.7/16EC

BDI # 1192067

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY
NKI38/20-XL

COMPARE

NKI38/20-XL

Description
NKI38/20-XL X-LIFE NEEDLE ROLLER BRG ; 1.496" X 2.087" X 0.787"

INA

Part # NKI38/20-XL

BDI # 1175704

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.087
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591201
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SY 1.7/16 FM

COMPARE

SY 1.7/16 FM

Description
SY 1.7/16 FM PILLOW BLOCK BALL BRG

SKF

Part # SY 1.7/16 FM

BDI # 1265287

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 501290
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY