Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.156
Nominal Outside Diameter - Inch:
0.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.253
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.962
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
488023
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1575
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W 624-2RS1
Description
W 624-2RS1 DEEP GROOVE BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 SEALS
Part # W 624-2RS1
BDI # 1423943
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
624-2Z
Description
624-2Z DEEP GROOVE BALL BRG ; 4MM BORE 13MM OD 5MM WD SR 2 METAL SHLD
Part # 624-2Z
BDI # 1415765
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
HK0408-B
Description
HK0408-B DRAWN CUP NDL RLR BRG ; 4MM BORE 8MM OD 8MM WID
Part # HK0408-B
BDI # 1180750
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373744
Self Aligning:
No