Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18.288
Other Features:
Agricultural Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
78685TNHR53
Description
78685TNHR53 SPECIALTY BALL BEARING ; 0.635" BORE 1.575" OD 0.472" WD
Part # 78685TNHR53
BDI # 796011
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Special Agricultural Bearing | Exxon Unirex N2
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No