Page 1 of 6

Next

Compare
RA014RR

COMPARE

RA014RR

Description
RA014RR INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # RA014RR

BDI # 1371272

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 25.87 / each QTY
RCJT 7/8

COMPARE

RCJT 7/8

Description
RCJT 7/8 FLANGE BRG UNIT ; 7/8" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJT 7/8

BDI # 1371615

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546773
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 82.71 / each QTY
07087-2

COMPARE

07087-2

Description
07087-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.561" WD

TIMKEN

Part # 07087-2

BDI # 1309657

Features

Component: Cone
Width - Millimeter: 14.249
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649404
Precision Class: Standard
Basic Number: 7087

Price Inventory : In stock
$ 31.59 / each QTY
M12648-2

COMPARE

M12648-2

Description
M12648-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.72" WD

TIMKEN

Part # M12648-2

BDI # 1365391

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 649209
Precision Class: Standard
Basic Number: M12648

Price Inventory : In stock
$ 30.57 / each QTY
VAK 7/8

COMPARE

VAK 7/8

Description
VAK 7/8 PILLOW BLK BRG UNIT ; 7/8" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 7/8

BDI # 1374422

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row | Low Base
Global Part Number GPN: 520161
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 54.91 / each QTY