Page 1 of 9

Next

Compare
205PPB7

COMPARE

205PPB7

Description
205PPB7 DEEP GROOVE BALL BEARING ; 15/16" ID 2-3/64" OD 0.591" WD SR

TIMKEN

Part # 205PPB7

BDI # 1312051

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 19.08 / each QTY
INS-SXV-015

COMPARE

INS-SXV-015

Description
INS-SXV-015 INSERT BALL BRG

DODGE

Part # 131437

BDI # 261195

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 560890
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 30.15 / each QTY
1779-2

COMPARE

1779-2

Description
1779-2 TAPERED ROLLER BEARING CONE ; PRECISION 15/16" BORE 25/32" WD

TIMKEN

Part # 1779-2

BDI # 1311345

Features

Component: Cone
Width - Millimeter: 19.837
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648888
Precision Class: Standard
Basic Number: 1779

Price Inventory : In stock
$ 29.84 / each QTY
L44640-2

COMPARE

L44640-2

Description
L44640-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 15/16" BORE 0.58" WD

TIMKEN

Part # L44640-2

BDI # 1362767

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 647805
Precision Class: Standard
Basic Number: L44640

Price Inventory : In stock
$ 44.47 / each QTY
YCJT 15/16 SGT

COMPARE

YCJT 15/16 SGT

Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 15/16 SGT

BDI # 1375555

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.13
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 545917
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 66.88 / each QTY