Page 1 of 12

Next

Compare
YASM1 7/16

COMPARE

YASM1 7/16

Description
YASM1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YASM1 7/16

BDI # 1375470

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Medium Duty | High Base
Global Part Number GPN: 520024
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 103.88 / each QTY
E-P2B-TRB-1 7/16-ECO

COMPARE

E-P2B-TRB-1 7/16-ECO

Description
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-1 7/16-ECO

BDI # 21960220

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Other Features: Double Row | 1 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.6

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 282.87 / each QTY
RCJC1 7/16

COMPARE

RCJC1 7/16

Description
RCJC1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJC1 7/16

BDI # 1371584

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 547090
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 139.97 / each QTY
RTU1 7/16 NT

COMPARE

RTU1 7/16 NT

Description
RTU1 7/16 NT TAKE-UP BRG UNIT ; 1-7/16" BORE 17/32" SLOT WID

TIMKEN

Part # RTU1 7/16 NT

BDI # 1371798

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Nickel Coated Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN: 674595
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 307.53 / each QTY
DVP09K107ST

COMPARE

DVP09K107ST

Description
DVP09K107ST PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK

TIMKEN

Part # DVP09K107ST

BDI # 779881

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.3
Other Features: Double Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.3

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 286.35 / each QTY