EW081201
Description
EW081201 THRUST WASHER ; 1/2 X 3/4 X 1/16 SAE 841
Part # EW081201
BDI # 17054462
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
EF162012
Description
EF162012 FLANGED BEARING ; 1" ID X 1-1/4" OD" X 3/4" LG BRONZE
Part # EF162012
BDI # 17053770
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
AAM005008010
Description
AAM005008010 SLEEVE BEARING ; 5 ID X 8 OD X 10 LG MM SAE 841 METRIC
Part # AAM005008010
BDI # 18199079
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.197
Nominal Outside Diameter - Inch:
0.315
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.316
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
5
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
8.03
NF081004
Description
NF081004 FLANGED BEARING ; 1/2" ID X 5/8" OD X 1/4" LG NYLON 101
Part # NF081004
BDI # 17054933
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.63
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.25
EP243232
Description
EP243232 SLEEVE BEARING ; 1-1/2" ID X 2" OD X 2" LG SAE 841 BRONZE
Part # EP243232
BDI # 17054253
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
50.927