MYR-20-S
Description
MYR-20-S NEEDLE BRG CAM FOLLOWER ; CAGED YOKE TYPE CYLIN SEALED
Part # MYR-20-S
BDI # 842148
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged
Global Part Number GPN:
589278
NAST20ZZ
Description
NAST20ZZ CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA 19.8MM RLR WIDTH
Part # NAST20ZZ
BDI # 515958
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238676
LFR5302-10-2Z
Description
LFR5302-10-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5302-10-2Z
BDI # 15000187
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
NUTR20-X-A
Description
NUTR20-X-A CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA
Part # NUTR20-X-A
BDI # 1182037
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239823
NUTR20
Description
NUTR20 CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA
Part # NUTR20-A
BDI # 1412411
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239820