Page 1 of 6

Next

Compare
SET807-900SA

COMPARE

SET807-900SA

Description
SET807-900SA TAPERED ROLLER BEARING ASSY ; SINGLE ROW 8-12 OD

TIMKEN

Part # SET807-2

BDI # 1373212

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 10.875
Outside Diameter - Millimeter: 276.225
Bore - Millimeter: 203.2

Bore - Inch: 8
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM241149NW (2) | LM241110D (1)
Basic Number: LM241149
Precision Class: Standard

Price Inventory : In stock
$ 3,010.40 / each QTY
24040 CC/C4W33

COMPARE

24040 CC/C4W33

Description
24040 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 24040 CC/C4W33

BDI # 1248357

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,515.87 / each QTY
M241547-90070

COMPARE

M241547-90070

Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE

TIMKEN

Part # M241547-90070

BDI # 1365710

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.875
Outside Diameter - Millimeter: 301.625
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 660322
Assembly Components: M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number: M241547
Precision Class: Standard

Price Inventory : In stock
$ 5,507.35 / each QTY
H242649-2

COMPARE

H242649-2

Description
H242649-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/8" BORE 3-15/16" WD

TIMKEN

Part # H242649-2

BDI # 1356763

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646505
Precision Class: Standard
Basic Number: H242649

Price Inventory : In stock
$ 2,149.36 / each QTY
24040KEJW33W40IC3

COMPARE

24040KEJW33W40IC3

Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE

TIMKEN

Part # 24040KEJW33W40IC3

BDI # 20055355

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,789.53 / each QTY