23264KEMBW534
Description
23264KEMBW534 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD
Part # 23264KEMBW534
BDI # 20103182
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23960EMBW509C08C3
Description
23960EMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 300MM ID 420MM OD 90MM WD
Part # 23960EMBW509C08C3
BDI # 20103197
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA329120-902A1
Description
NA329120 902A1 ; TAPERED ROLLER BRG ASS
Part # 053893598079
BDI # 1367294
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.246
Outside Diameter - Millimeter:
438.048
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Global Part Number GPN:
659409
Assembly Components:
NA329120 (2) | 329173CD (1)
Basic Number:
NA329120
Precision Class:
Standard
23960EMBW509C08C4
Description
23960EMBW509C08C4 SPHERICAL RLR BRG
Part # 23960EMBW509C08C4
BDI # 20103198
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23968EMBW509C08
Description
23968EMBW509C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23968EMBW509C08
BDI # 20103204
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing