Page 1 of 29

Next

Compare
JLM104948-90N03

COMPARE

JLM104948-90N03

Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD

TIMKEN

Part # JLM104948-90N03

BDI # 1360509

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 50

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 660561
Assembly Components: JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number: JLM104948
Precision Class: Standard

Price Inventory : In stock
$ 162.37 / each QTY
370A-2

COMPARE

370A-2

Description
370A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 7/8" WD

TIMKEN

Part # 370A-2

BDI # 1338404

Features

Component: Cone
Width - Millimeter: 22.225
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648103
Precision Class: Standard
Basic Number: 370A

Price Inventory : In stock
$ 36.88 / each QTY
9110KDD

COMPARE

9110KDD

Description
9110KDD DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD

TIMKEN

Part # 9110KDD

BDI # 1352326

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1644
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 59.21 / each QTY
SAS2

COMPARE

SAS2

Description
SAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS2

BDI # 1372548

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.431
Other Features: Single Row | High Base
Global Part Number GPN: 520209
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 118.53 / each QTY
YCJ2 SGT

COMPARE

YCJ2 SGT

Description
YCJ2 SGT FLANGE BRG UNIT ; 2 IN BORE 2-9/16IN OD 3-3/4IN LG

TIMKEN

Part # YCJ 2 SGT

BDI # 20353841

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 135.89 / each QTY