CCYR 1 S
Description
CCYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" ROLLER DIAMETER
Part # 4100510000
BDI # 1402444
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21216
CCYR 1 1/4 S
Description
CCYR 1 1/4 S CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" RLR DIA 3/4" RLR WD
Part # 4120510000
BDI # 344090
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21210
LR201-X-2RSR
Description
LR201-X-2RSR YOKE TYPE TRACK ROLLER ; 12MM ID X 35MM OD X 10MM
Part # LR201-X-2RSR
BDI # 18315105
Features
Roller Width - Inch:
0.394
Roller Width - Millimeter:
10
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
K8X11X13-TV/0-7
Description
K8X11X13-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 8MM ID X 11MM OD
Part # K8X11X13-TV/0-7
BDI # 1174445
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374268
Self Aligning:
No
TAF91616
Description
TAF91616 NEEDLE ROLLER BEARING ; 9MM ID X 16MM OD X 16MM W MACHINED
Part # TAF91616
BDI # 516686
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty
Global Part Number GPN:
373549
Self Aligning:
No