Page 1 of 65

Next

Compare
WSTU-SC-215

COMPARE

WSTU-SC-215

Description
WSTU-SC-215 TAKE UP BEARING ; 2-15/16" BORE 1-1/16" SLOT WID

DODGE

Part # 125119

BDI # 258767

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.938
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 150.825
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 673999
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 343.59 / each QTY
ZBR2215

COMPARE

ZBR2215

Description
ZBR2215 FLANGED BLOCK ROLLER BEARING ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4-HOLE

REXNORD

Part # 10414450

BDI # 18147815

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 555800
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 878.76 / each QTY
TP-G-215

COMPARE

TP-G-215

Description
TP-G-215 TAKE-UP BALL BRG ; 2-15/16" BORE

DODGE

Part # 012343

BDI # 240211

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 0
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0

Slot to Slot Distance - Millimeter: 0
Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 673957
Housing Style: Unit Only - Half Round Top Angle
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 484.08 / each QTY
P2B-S2-215L

COMPARE

P2B-S2-215L

Description
P2B-S2-215L; 070331 PILLOW BLK BRG

DODGE

Part # 070331

BDI # 247114

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521531
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 701.04 / each QTY
SB 22315 W33 YSS

COMPARE

SB 22315 W33 YSS

Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM

MCGILL

Part # 0615606000

BDI # 344666

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 757.68 / each QTY