Page 1 of 3739

Next

Compare
6217-2RS1/C3

COMPARE

6217-2RS1/C3

Description
6217-2RS1 /C3 DEEP GROOVE BALL BRG

SKF

Part # 6217-2RS1/C3

BDI # 1419063

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22218EMW33C3

COMPARE

22218EMW33C3

Description
22218EMW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD

TIMKEN

Part # 22218EMW33C3

BDI # 1424221

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6318LLBC3/EM

COMPARE

6318LLBC3/EM

Description
6318LLBC3/EM DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM W DOUBLE SEALED

NTN

Part # 6318LLBC3/EM

BDI # 1208849

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 840
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SB 22318 C3 W33 SS

COMPARE

SB 22318 C3 W33 SS

Description
SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0618066000

BDI # 344691

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
RFB 308C

COMPARE

RFB 308C

Description
RFB 308C FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE COLLAR MOUNT

SEALMASTER

Part # 559896

BDI # 351602

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Double Collar | With Set Screw
Global Part Number GPN: 553330
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY