203RRAR10

COMPARE

203RRAR10

Description
203RRAR10 BALL BEARING ; SMALL SIZE

NTN

Part # 203RRAR10

BDI # 1197702

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18.288
Other Features: Agricultural Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 19.47 / each QTY
78685TNHR53

COMPARE

78685TNHR53

Description
78685TNHR53 SPECIALTY BALL BEARING ; 0.635" BORE 1.575" OD 0.472" WD

NICE BALL BEARING

Part # 78685TNHR53

BDI # 796011

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 12
Other Features: Special Agricultural Bearing | Exxon Unirex N2
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 23.76 / each QTY