Page 1 of 8

Next

Compare
JLM104948-90N03

COMPARE

JLM104948-90N03

Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD

TIMKEN

Part # JLM104948-90N03

BDI # 1360509

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 50

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 660561
Assembly Components: JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number: JLM104948
Precision Class: Standard

Price Inventory : In stock
$ 162.37 / each QTY
9110KDD

COMPARE

9110KDD

Description
9110KDD DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD

TIMKEN

Part # 9110KDD

BDI # 1352326

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1644
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 59.21 / each QTY
GYE50KRRB SGT

COMPARE

GYE50KRRB SGT

Description
GYE50KRRB SGT INSERT BEARING ; 50MM BORE IR WID 90MM OD

TIMKEN

Part # GYE50KRRB SGT

BDI # 1425142

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Spherical
Global Part Number GPN: 561356
Mounting Method: Set Screw

Price Inventory : In stock
$ 73.08 / each QTY
W210PP

COMPARE

W210PP

Description
W210PP DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 30.18MM WD

TIMKEN

Part # W210PP

BDI # 1374911

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269408
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 101.11 / each QTY
5310WG

COMPARE

5310WG

Description
5310WG ANGULAR CONTACT BALL BRG ; 50MM ID 110MM OD 44.4MM WD

TIMKEN

Part # 5310WG

BDI # 1346158

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255358
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 217.75 / each QTY