F4DD
Description
F4DD DEEP GROOVE BALL BEARING ; 1/4" ID 0.626" OD 0.226" WD SR
Part # F4DD
BDI # 1355989
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.74
Other Features:
Tapered Outside Diameter | 0.687" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.626
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
R4H-2RS/F
Description
R4H-2RS/F DEEP GROOVE BALL BEARING ; 6.35MM ID 15.875MM OD 4.978MM WD
Part # R4H-2RS/F
BDI # 24623030
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FAF S1PP ( Z1FS50000)
Description
FAF S1PP Z1FS50000 BALL BEARING
Part # FAF S1PP ( Z1FS50000)
BDI # 17014559
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269497
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No