Page 1 of 69

Next

Compare
MBLFL1-8

COMPARE

MBLFL1-8

Description
MBLFL1-8 FLANGED BLOCK BEARING ; 1/2" BORE 2 BOLT SS NAR ST SCREW

AMI BEARINGS

Part # MBLFL1-8

BDI # 102911

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 22
Nominal Bolt Circle Diameter Round - Inch: 2.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 115.51 / each QTY
BR2-10

COMPARE

BR2-10

Description
BR2-10 INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID

AMI BEARINGS

Part # BR2-10

BDI # 101187

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 22.504
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 13.85 / each QTY
MUCFB205-16

COMPARE

MUCFB205-16

Description
MUCFB205-16 FLANGED BLOCK BEARING ; 1" BORE 0" BOLT CIRCLE 3 HOLE

AMI BEARINGS

Part # MUCFB205-16

BDI # 103398

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 532102
Housing Style: 3 Bolt Flange Bracket
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : In stock
$ 161.24 / each QTY
UCF208-24

COMPARE

UCF208-24

Description
UCF208-24 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCF208-24

BDI # 108028

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 533275
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 45.65 / each QTY
UCF206

COMPARE

UCF206

Description
UCF206 FLANGED BLOCK BEARING ; 30MM BORE 117MM BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCF206

BDI # 108017

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 533413
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 33.17 / each QTY