Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
523874
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
B6-18
Description
B6-18 INSERT BEARING ; 1-1/8" ID X 2.4409" OD X 1.193" WD SEAL
Part # B6-18
BDI # 100108
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
30.3
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UKF315+HE2315
Description
UKF315+HE2315 FLANGED BLOCK BEARING ; 2-1/2" BORE 4BOLT 7.25" BOLT CNTR CAST
Part # UKF315+HE2315
BDI # 123361
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73
Nominal Bolt Circle Diameter Round - Inch:
10.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty | Has Slinger
Global Part Number GPN:
535162
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
260
UCLP207-22
Description
UCLP207-22 PILLOW BLOCK BEARING UNIT ; 1-3/8" ID
Part # UCLP207-22
BDI # 112731
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Low Base
Global Part Number GPN:
524992
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCFB210-32
Description
UCFB210-32 FLANGED BLOCK BEARING ; 2" BORE 0" BOLT CIRCLE 3 HOLE
Part # UCFB210-32
BDI # 108685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
536393
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing