PBE920X 2 7/16
Description
PBE920X 2 7/16 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR
Part # 730010
BDI # 310649
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
22299
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPB-231 AH
Description
VPB-231 AH PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR
Part # 764060
BDI # 318516
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Air Handling
Global Part Number GPN:
19679
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FBE920X3
Description
FBE920X3 FLANGE BEARING UNIT ; 3" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # 730032
BDI # 310609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22136
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
VPB-223 AH
Description
VPB-223 AH PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR
Part # 764058
BDI # 318506
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Air Handling
Global Part Number GPN:
19672
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FBE920X 2 7/16
Description
FBE920X 2 7/16 FLANGE BEARING UNIT ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # 730028
BDI # 310603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22135
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193