Page 1 of 19

Next

Compare
VF2S-232

COMPARE

VF2S-232

Description
VF2S-232 FLANGE BEARING UNIT ; 2" BORE 7.3" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767422

BDI # 311061

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 13266
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 160.09 / each QTY
PBE920X 2 15/16

COMPARE

PBE920X 2 15/16

Description
PBE920X 2 15/16 PILLOW BLOCK BRG UNIT ; 2-15/16" BORE 3-1/8" BASE-CTR

BROWNING

Part # 730014

BDI # 310640

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 22297
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 511.88 / each QTY
VF4S-232

COMPARE

VF4S-232

Description
VF4S-232 FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 BOLT

BROWNING

Part # 767423

BDI # 311128

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20252
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 160.09 / each QTY
VF2S-224

COMPARE

VF2S-224

Description
VF2S-224 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767845

BDI # 311051

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 13252
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 100.99 / each QTY
VPB-223

COMPARE

VPB-223

Description
VPB-223 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 1.438" BORE CI 2 BOLT

BROWNING

Part # 766186

BDI # 318505

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 19671
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 123.45 / each QTY