FBE920X3

COMPARE

FBE920X3

Description
FBE920X3 FLANGE BEARING UNIT ; 3" BORE 8-1/2" BOLT CIRCLE 4 HOLE

BROWNING

Part # 730032

BDI # 310609

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 22136
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 576.76 / each QTY
TUE920X 2 7/16

COMPARE

TUE920X 2 7/16

Description
TUE920X 2 7/16 TAKE-UP BEARING UNIT ; 2-7/16" BORE 1-1/16" SLOT WID

BROWNING

Part # 730045

BDI # 310666

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Other Features: Double Row | Double Collar | Single Lip Contact Seal | With Set Screw
Global Part Number GPN: 22903
Housing Style: Unit Only
Rolling Element: Tapered Roller Bearing

Price Inventory : In stock
$ 483.85 / each QTY
PBE920X3

COMPARE

PBE920X3

Description
PBE920X3 PILLOW BLOCK BEARING UNIT ; 3" BORE 3-1/8" BASE-CTR

BROWNING

Part # 730015

BDI # 310654

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 22300
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 614.55 / each QTY