EW081201
Description
EW081201 THRUST WASHER ; 1/2 X 3/4 X 1/16 SAE 841
Part # EW081201
BDI # 17054462
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.758
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
19.253
EF162012
Description
EF162012 FLANGED BEARING ; 1" ID X 1-1/4" OD" X 3/4" LG BRONZE
Part # EF162012
BDI # 17053770
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
EP101220
Description
EP101220 SLEEVE BEARING ; 0.625"ID 0.75"OD 1.25" LG SINTERED BRZ
Part # EP101220
BDI # 17053985
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
19.126
CFM025030020
Description
CFM025030020 FLANGED BEARING ; 25MM ID X 30MM OD X 20MM LG
Part # CFM025030020
BDI # 17053640
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.184
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
EP243232
Description
EP243232 SLEEVE BEARING ; 1-1/2" ID X 2" OD X 2" LG SAE 841 BRONZE
Part # EP243232
BDI # 17054253
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
50.927