21406-88-300
Description
GBC.21406-88-300 RADIAL BALL BEARING ; 0.375"X0.875"X0.281" SINGLE ROW
Part # GBC.21406-88-300
BDI # 425927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32862-88-300
Description
GBC.32862-88-300 FLANGED BALL BEARING ; 0.75"X1.75"X0.5" SINGLE ROW
Part # GBC.32862-88-300
BDI # 426190
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | 1.875" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270379
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6202-88-501
Description
GBC.6202-88-501 RADIAL BALL BEARING ; 5/8" BORE 15MMX35MMX11MM SINGLE ROW
Part # GBC.6202-88-501
BDI # 426387
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260801
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
21104-88-300
Description
GBC.21104-88-300 RADIAL BALL BEARING ; NON RETURNABLE 0.25"X0.6875"X0.25"
Part # GBC.21104-88-300
BDI # 425915
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270550
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No