P2B 111-SRB-SRE
Description
P2B 111-SRB-SRE PILLOW BLK RLR BLCK UNIT
Part # P2B 111-SRB-SRE
BDI # 24091282
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
CYR 1 7/8
Description
CYR 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Part # 4170100000
BDI # 344125
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21264
FB-810-5
Description
FB-810-5 PLAIN BEARING ; 0.502"X0.628"X5/8"X7/8"X1/8"
Part # 302034
BDI # 524584
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490915
RAO1 11/16
Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE
Part # RAO1 11/16
BDI # 1425583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520371
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F2B-DL-100-NL
Description
F2B-DL-100-NL; 079280 ; FLANGED BLK BALL BRG NON RETURNABLE
Part # 079280
BDI # 19376881
Features
Global Part Number GPN:
550512