6015 C3
Description
6015 C3 RADIAL BALL BEARING ; 75MM X 115MM X 20MM DEEP GROOVE
Part # 6015C3
BDI # 664761
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264539
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022 C3
Description
6022 C3 RADIAL BALL BEARING ; 110MM X 170MM X 28MM DEEP GROOVE
Part # 6022C3
BDI # 664792
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264564
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000ZZE C3
Description
6000ZZE C3 RADIAL BALL BEARING ; 10MM X 26MM X 8MMSGL RW DEEP GROOVE
Part # 6000ZZEC3
BDI # 664682
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004 C3
Description
6004 C3 RADIAL BALL BEARING ; 20MM X 42MM X 12MM DEEP GROOVE
Part # 6004C3
BDI # 664698
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264494
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BEARING ; 45MM BORE 100MM OD 25 WID
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row