6008 2NSE9 C3
Description
6008 2NSE9 C3 BALL BEARING ; 40MM X 68MM X 15MM WD DEEP GROOVE
Part # 6008-2NSE9C3
BDI # 664718
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6307 2NSE9 C3
Description
6307 2NSE9 C3 BALL BEARING ; 35MM X 80MM X 21MM WD DEEP GROOVE
Part # 6307-2NSE9C3
BDI # 665031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No