6004 2NSE9NR
Description
6004 2NSE9NR RADIAL BALL BEARING ; 20MM X 42MM X 12MM DEEP GROOVE
Part # 6004-2NSE9NR
BDI # 664697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6003-2NSE9NR
Description
6003-2NSE9NR RADIAL BALL BEARING ; 17MM X 35MM X 10MM DEEP GROOVE
Part # 6003-2NSE9NR
BDI # 664691
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5204-2NS
Description
5204-2NSL BALL BEARING ; 20MM X 47MM X 20.6MM ANGULAR CONTACT
Part # 5204-2NS
BDI # 664610
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256739
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6201-2NSE9NR
Description
6201-2NSE9NR RADIAL BALL BEARING ; 12MM X 32MM X 10MMSGL RW DEEP GROOVE
Part # 6201-2NSE9NR
BDI # 664832
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6209-2NSE9NR
Description
6209-2NSE9NR RADIAL BALL BEARING ; 45MM X 85MM X 19MMSGL RW DEEP GROOVE
Part # 6209-2NSE9NR
BDI # 664887
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes