6904-2NSEC3
Description
6904-2NSEC3 ; 6904-2NSEC3 DEEP GROOVE BALL BRG
Part # 6904-2NSEC3
BDI # 21450890
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5310ZZ
Description
5310ZZ ANGULAR CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD DR POR
Part # 5310ZZ
BDI # 664669
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6024-2NS C3
Description
6024-2NSC3 ; 6024-2NS C3 DEEP GROOVE RADIAL BALL BRG
Part # 6024-2NSC3
BDI # 664794
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264566
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022-2NS C3
Description
6022-2NSC3 ; 6022-2NS C3 DEEP GROOVE RADIAL BALL BRG
Part # 6022-2NSC3
BDI # 664791
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5304ZZ
Description
5304ZZ ANGULAR CONTACT BALL BRG ; 20MM BORE 52MM OD 22.2MM WD DR POR
Part # 5304ZZ
BDI # 664655
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256785
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)