22224EXQW33 C3
Description
22224EXQW33 C3 SPHERICAL ROLLER BEARING ; 120MM IDX215MM ODX58MM W
Part # 22224EXQW33C3
BDI # 664265
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
E32207J
Description
E32207J TAPERED ROLLER BEARING ; 35MM IDX72MM ODX24.25MM W
Part # E32207J
BDI # 17166418
22226EXQW33KC3
Description
22226EXQKW33 C3 SPHERICAL ROLLER BEARING ; 130MM IDX230MM ODX64MM W
Part # 22226EXQW33KC3
BDI # 21991844
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22328EW33C3
Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM IDX300MM ODX102MM W
Part # 22328EW33C3
BDI # 664344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
E30306J
Description
E30306J TAPERED ROLLER BEARING ; 30MM IDX72MM ODX20.75MM W
Part # E30306J
BDI # 17166388
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30306