7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7315BL1BG
Description
7315BL1BG ANGULAR CONTACT BALL BEARING ; 75MM ID 160MM OD 37MM W
Part # 7315BL1BG
BDI # 1213317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254013
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6002LLBC4
Description
6002LLBC4 DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W
Part # 6002LLBC4
BDI # 1204387
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
FL698ZZ
Description
FL698ZZ DEEP GROOVE BALL BEARING ; 8MM ID 19MM OD 6MM W DOUBLE SHIELDED
Part # FL698ZZ
BDI # 1219017
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Flanged Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6211NRC3
Description
6211NRC3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211NRC3
BDI # 1207045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
589
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes