Features
Component:
Cone
Width - Millimeter:
16.764
Inch - Metric:
Inch
Bore - Millimeter:
35.001
Bore - Inch:
1.378
Other Features:
Light Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.66
Basic Number:
L68149
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15523
7003CDB/GNP5
Description
7003CDB/GNP5 ANGULAR CONT BALL BRG ; 17MMX35MMX20MM
Part # 7003CDB/GNP5
BDI # 1210115
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6204ZZC3/EM
Description
6204ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED
Part # 6204ZZC3/EM
BDI # 1206361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No