UCPX-1.15/16
Description
UCPX-1.15/16 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/2" BASE-CTR
Part # UCPX-1.15/16
BDI # 1234687
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
514669
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP-2.3/16
Description
UCP-2.3/16 PILLOW BLOCK BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HT
Part # UCP-2.3/16
BDI # 1233896
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
514736
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FD209RJA
Description
FD209RJA FLANGE BLOCK BEARING ; 1-3/4" BORE 4.9" BOLT CIRCLE 4 HOLE
Part # FD209RJA
BDI # 1218864
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.85
Nominal Bolt Circle Diameter Round - Inch:
4.9
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Heavy Duty | Round Shaft | Disc Bearing
Global Part Number GPN:
554125
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Shaft Mount
UCP-1.1/2
Description
UCP-1.1/2 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR
Part # UCP-1.1/2
BDI # 1233862
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
514758
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCF208D1
Description
UCF208D1 FLANGE BLOCK BEARING ; 40MM BORE 144MM BOLT CIRCLE
Part # UCF208D1
BDI # 1232458
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552711
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw