FB-2024-10
Description
FB-2024-10 PLAIN BEARING ; 1.252"X1.503"X1-1/4"X1-3/4"X3/16"
Part # 302084
BDI # 524633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Global Part Number GPN:
490871
CB-1214-20
Description
CB-1214-20 PLAIN BEARING ; 3/4" BORE 7/8" OD 2-1/2" LTB
Part # 104214
BDI # 522724
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489417
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1265
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
78549D-2
Description
78549D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-1/2" OD 2.04" WID
Part # 78549D-2
BDI # 1351292
Features
Component:
Double Cup
Width - Millimeter:
51.816
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647027
Precision Class:
Standard
Width - Inch:
2.04
Basic Number:
78549
B-1216-12
Description
B-1216-12 PLAIN BEARING ; 0.753"X1.003"X1-1/2" PWDR MTL BRNZ
Part # 301222
BDI # 524334
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
488872