SUCAFB204-12/FVSL613
Description
SUCAFB204-12/FVSL613 FL BLK BALL BRG ; U SERIES MACHINED A
Part # SUCAFB204-12/FVSL613
BDI # 23242957
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Food Grade Solid Lubricant | Wide Inner Ring | Hygienic Mounted
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
RNA4924-XL
Description
RNA4924-XL X-LIFE NEEDLE ROLLER BRG ; 135MM ID X 165MM OD
Part # RNA4924-XL
BDI # 1177128
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591297
Self Aligning:
No
3MM9108WICRDUL
Description
3MM9108WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 40MM BORE 68MM OD
Part # 3MM9108WICRDUL
BDI # 1339850
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring