15244-2
Description
15244-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 5/8" WD
Part # 15244-2
BDI # 1310979
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
647965
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15244
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
41286-2
Description
41286-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.859" OD 11/16" WD
Part # 41286-2
BDI # 1342098
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Outside Diameter - Millimeter:
72.619
Global Part Number GPN:
646954
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
41286
3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6212 JEM
Description
6212 JEM DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 6212 JEM
BDI # 21988100
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No