Page 1 of 5

Next

Compare
62205-2RS1

COMPARE

62205-2RS1

Description
62205-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 18MM WD

SKF

Part # 62205-2RS1

BDI # 1415143

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262949
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
2204 ETN9

COMPARE

2204 ETN9

Description
2204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD

SKF

Part # 2204 ETN9

BDI # 1418591

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
ER-20T

COMPARE

ER-20T

Description
ER-20T INSERT BEARING ; 1-1/4"X15/16" CONCENTRIC

SEALMASTER

Part # 705576

BDI # 354259

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER 10

COMPARE

ER 10

Description
ER 10 INSERT BALL BEARING ; 5/8"X5/8"

SEALMASTER

Part # 701051

BDI # 354171

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
2-14T

COMPARE

2-14T

Description
2-14T INSERT BEARING ; GEN GOLD SKWEZLOC

SEALMASTER

Part # 705314

BDI # 353920

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Spherical
Global Part Number GPN: 563820
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY