CYR 1 7/8

COMPARE

CYR 1 7/8

Description
CYR 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 4170100000

BDI # 344125

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 21264

Price Inventory : In stock
$ 34.03 / each QTY
MI 18

COMPARE

MI 18

Description
MI 18 BEARING INNER RACE ; 1-1/8" BORE 1-3/8" OD 1-1/4" WID

MCGILL

Part # 0001800000

BDI # 345319

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592706
Self Aligning: No

Price Inventory : In stock
$ 16.48 / each QTY
6205-2RSH/W64F

COMPARE

6205-2RSH/W64F

Description
6205-2RSH/W64F DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS

SKF

Part # 6205-2RSH/W64F

BDI # 1256474

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil Food Grade
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 46.15 / each QTY
SF-16

COMPARE

SF-16

Description
SF-16 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 700440

BDI # 1402487

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Flinger
Global Part Number GPN: 12161
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 83.15 / each QTY
5206K

COMPARE

5206K

Description
5206K ANGULAR CONTACT BALL BRG ; 30MM BORE 62MM OD 23.8MM WD

TIMKEN

Part # 5206K

BDI # 1345784

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255283
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 59.81 / each QTY