AM-812-16
Description
AM-812-16 PLAIN BEARING ; 8MMX12MMX16MM PWDR MTL BRNZ
Part # 601092
BDI # 525763
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.472
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488803
AM-812-12
Description
AM-812-12 PLAIN BEARING ; 8MMX12MMX12MM PWDR MTL BRNZ
Part # 601090
BDI # 525761
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.472
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488801
FLAWBC6-12ZZC3M
Description
FLAWBC6-12ZZC3M DEEP GROOVE BALL BEARING ; 6MM ID 12MM OD 4MM W
Part # FLAWBC6-12ZZC3M
BDI # 1219018
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | Stainless Steel Shield On Both Sides | 13.6 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NK6/12-TV-XL
Description
NK6/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; 6MM BORE 12MM OD 12MM WID
Part # NK6/12-TV-XL
BDI # 18316744
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Plastic Cage
Self Aligning:
No
HK0810
Description
HK0810-A-UG DRAWN CUP NDL RLR BRG ; 8MM BORE 12MM OD 10MM WID
Part # HK0810-A-UG
BDI # 18312606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591633
Self Aligning:
No