L853010-3
Description
L853010-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 12-18 OD
Part # L853010-3
BDI # 1363189
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
352.425
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L853010 #3
L853049-90010
Description
L853049-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD
Part # L853049-90010
BDI # 1363196
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Outside Diameter - Millimeter:
352.425
Bore - Millimeter:
276.225
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660585
Assembly Components:
L853049 (1) | L853010 (1)
Basic Number:
L853049
Precision Class:
Standard
SL181856-E-C3
Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD
Part # SL181856-E-C3
BDI # 1182580
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NA4856-XL
Description
NA4856-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE 280MM ID X 350MM OD
Part # NA4856-XL
BDI # 1175427
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591527
Self Aligning:
No
NU5144MAC3
Description
NU5144MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU5144MAC3
BDI # 1369291
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565114
Number of Rows of Rollers:
Single Row